Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2416ST
Zoro # G306171333
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20
- Number of Poles 3
- Number of Wires 4
- Phase Single
- Standards CSA C22.2, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2416ST
- Zoro # G306171333
- UPC # 783585719221
- Country of Origin China
- Category Locking Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 16 AWG |
Flange Diameter | 2.23 in |
Face Diameter | 3.08 in |
Face Plate Height | 2.77 in |
Overall Depth | 2.27 in |
Maximum Wire Size | 8 AWG |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L14-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125/250V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 3.08 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in, Flange Diameter 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY (HBL2720AR)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- HUBBELL Locking Receptacle (HBL2736ST)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- Hubbell Locking Devices