Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2320ST
Zoro # G706171315
product price: $27.06
/ea
$27.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Number of Poles 2
- Number of Wires 3
- Phase Single
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2320ST
- Zoro # G706171315
- UPC # 783585569550
- Country of Origin China
- Category Locking Receptacles
Dimensions
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Height | 2.77 in |
Maximum Wire Size | 8 AWG |
Overall Depth | 1.47 in |
Minimum Wire Size | 12 AWG |
Face Diameter | 1.56 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 1.56 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Coupling, White, For 1/2" H x 3/4" W (CP2010W)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1602)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQRWW)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2426)
- Hubbell Locking Receptacles