Shop All Locking Plugs
Hubbell
Locking Plug
Mfr # HBL2611ST
Zoro # G406170823
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Number of Poles 2
- Phase Single
- IP Rating IP20
- Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Product Information
- Brand Hubbell
- MFR # HBL2611ST
- Zoro # G406170823
- UPC # 783585681986
- Country of Origin China
- Category Locking Plugs
Dimensions
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.93 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.36 in |
Details
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Federal Specification, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- MITSUBISHI Output Module QY10 (QY10)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E3032S.41.02)
- HUBBELL 50A Twist-Lock Plug 2P 3W 480VAC BK/WT (CS8465C)
- HUBBELL 30A Locking Plug 3P 4W 480VAC RD (HBL20445B)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- Hubbell Locking Plugs