Shop All Locking Plugs
Hubbell
Locking Plug
Mfr # HBL2341ST
Zoro # G006170834
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Number of Poles 2
- Phase Single
- Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
- Grade Federal Specification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2341ST
- Zoro # G006170834
- UPC # 783585719009
- Country of Origin China
- Category Locking Plugs
Dimensions
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.36 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L8-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Federal Specification, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5466C)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23001HGB)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HUBBELL 15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT (HBL7545C)
- BRYANT Locking Device, Male Plug, 50A 3- PhaseDelta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Scrw Trmnl (CS8365)
- Hubbell Locking Devices