Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2823ST
Zoro # G606170845
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- NEMA Configuration L22-30
- Number of Wires 5
- Wiring Style Standard
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2823ST
- Zoro # G606170845
- UPC # 783585719139
- Country of Origin China
- Category Locking Connectors
Dimensions
For Maximum Cable Diameter | 1.15 in |
Outside Diameter | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Overall Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L22-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- HUBBELL 20/10A Twist-Lock Connector 4P 5W 250/600VAC BK/WT (HBL3523C)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- HUBBELL 20A Locking Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513FC)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- Hubbell Locking Connectors