Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2723ST
Zoro # G606171194
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- NEMA Configuration L15-30
- Number of Wires 4
- Wiring Style Standard
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2723ST
- Zoro # G606171194
- UPC # 783585719108
- Country of Origin China
- Category Locking Connectors
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Outside Diameter | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
For Maximum Cable Diameter | 1.15 in |
Overall Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L15-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (LPS-RK-5-6/10SP)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-WH)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- HUBBELL 20A Twist-Lock Connector 2P 3W 600VAC L9-20R BK/WT (HBL2353)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- HUBBELL Locking Connector (HBL2713ST)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 480V AC, L8-20R, Screwless Terminal (HBL2343ST)
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- Hubbell Locking Devices