Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2713ST
Zoro # G406170854
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Number of Poles 3
- Number of Wires 4
- Wiring Style Standard
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2713ST
- Zoro # G406170854
- UPC # 783585719085
- Country of Origin China
- Category Locking Connectors
Dimensions
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Overall Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L14-30R, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- POWERMATE Portable Generator, 3,000 W Rated, 3,800 W Surge, 25 A A (P0081100)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- HUBBELL Locking Connector (HBL2433ST)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- Hubbell Locking Devices