Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2523ST
Zoro # G106170840
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L22-20
- Number of Poles 4
- Number of Wires 4
- Wiring Style Standard
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2523ST
- Zoro # G106170840
- UPC # 783585719160
- Country of Origin China
- Category Locking Connectors
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
For Maximum Cable Diameter | 1.15 in |
Overall Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L22-20R, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 277/480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (HM60060-3CR)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 125V, L5-20R, Screwless Terminal (HBL2313ST)
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- HUBBELL 20A Locking Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513FC)
- Hubbell Locking Devices