Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2433ST
Zoro # G506170815
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- NEMA Configuration L16-20
- Number of Wires 4
- Wiring Style Standard
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2433ST
- Zoro # G506170815
- UPC # 783585719061
- Country of Origin China
- Category Locking Connectors
Dimensions
Maximum Wire Size | 8 AWG |
Outside Diameter | 3.86 in |
Overall Length | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.35 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- HUBBELL 30A Twist-Lock Connector 3P 4W 600VAC L17-30R BK/WT (HBL2743)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HUBBELL Locking Connector (HBL2713ST)
- HUBBELL 30A Locking Connector 2P 3W 250VAC L6-30R BK (HBL2623BK)
- HUBBELL 30A Twist-Lock Connector 2P 3W 250VAC L6-30R BK/WT (HBL2623)
- HUBBELL Locking Connector (HBL2423ST)
- AC WORKS NEMA L5-20R 20A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL520R)
- Hubbell Locking Connectors