Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2423ST
Zoro # G606171170
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- NEMA Configuration L15-20
- Number of Wires 4
- Wiring Style Standard
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2423ST
- Zoro # G606171170
- UPC # 783585719092
- Country of Origin China
- Category Locking Connectors
Dimensions
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Outside Diameter | 3.86 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- ANDERSON POWER PRODUCTS Mounting Clamp, For PP15, PP45, Aluminum (1462G1)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLK010)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK (HBL2813BK)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC BK/WT (HBL3433GCB)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- BRYANT Locking Devices, Bryant Power Interruptingl, Female Connector Body, 30A 250V DC/600V AC, Non-NEMA (21414)
- Hubbell Locking Devices