Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2413ST
Zoro # G606170814
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20
- Number of Poles 3
- Number of Wires 4
- Wiring Style Standard
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2413ST
- Zoro # G606170814
- UPC # 783585719115
- Country of Origin China
- Category Locking Connectors
Dimensions
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Outside Diameter | 3.86 in |
For Minimum Cable Diameter | 0.35 in |
Overall Length | 2.33 in |
Maximum Wire Size | 8 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- HUBBELL 50A Marine Locking Connector 2P 3W 125VAC GY (HBL63CM60)
- HUBBELL 30A Twist-Lock Connector 3P 4W 600VAC L17-30R BK/WT (HBL2743)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- Hubbell Locking Connectors