Shop All Plug & Connector Accessories
Hubbell
Liquidtight Adapter
Mfr # SAC100
Zoro # G3211214
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Liquidtight Adapter
- Material Aluminum
- For Use With 30 A and 32 A 5 Wire and 60 A and 63 A (all)
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SAC100
- Zoro # G3211214
- UPC # 783585140056
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Overall Width | 3.6 in |
Overall Length | 4.7 in |
Size | 1" NPT |
Display Size | Standard Sized |
Description
Liquidtight Adapter, Pin And Sleeve, Provides A Mean For Attaching Flexible Liquidtight Conduit To A Pin And Sleeve Device, Machined Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Almond (310-140AL)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- HUBBELL Cover Assembly, Gray (CA60)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- MARINCO WEATHERPROOF COVER W/ THREADED RING FOR 305CRV CONNECTOR (103RV)
- Hubbell Plug & Connector Accessories