Shop All Food Service Appliance Parts
Hubbell Lighting
Switch 1P 20A Brown
Mfr # 1221B
Zoro # G8466133
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toggle
- Color Brown
- Series Heavy Duty
- Application Back and Side Wired
- Wire Size #14 AWG to #10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # 1221B
- Zoro # G8466133
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Details
Type | Toggle |
Color | Brown |
Series | Heavy Duty |
Application | Back and Side Wired |
Temp. Rise | 30°C maximum at rated current |
Current Rating | 20 A |
Style | Single Pole |
Voltage Rating | 120-277 VAC |
Carton Quantity | 10 |
Amperage | 20 A |
Dielectric Strength | Withstands 1500V AC minimum for 1 minute |
Connectivity | Back and Side Wired |
Number Of Poles | Single Pole |
Description
Switch 1P 20A Brown. This is a genuine OEM (Original Equipment Manufacturer) part. Hubbell is committed to providing high quality food service industry products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Basket Support 17-1/2" 'X 17-1/2" (A31047)
- EATON BREAKER - 20 AMP 2 POLE (CL220CS)
- ZATARAINS Zatarain's Seasoned Fish Fri 5.75lbs, PK4 (Z02475)
- FOOD WARMING EQUIPMENT 115V Fan, 80 X 80 X 38Mm (FANPHTT115)
- HUBBELL LIGHTING 4-Prong 50A 250 Volt Plug Angled (8452C)
- HUBBELL LIGHTING Plug, 3Pl, 4Wire, 3Pj, 30Amp, 250V, #430P9W (430P9W)
- HUBBELL LIGHTING 50A 3 Pole 250 Volt 3P 4W Straight (8451C)
- HUBBELL LIGHTING 50A-250V 1-Ph Angle Plug (9368)
- HUBBELL LIGHTING Connector 3P 4W 250V, #HBL430C9W (HBL430C9W)
- HUBBELL LIGHTING Plug Twistlock 30A 250 Volt 3P 4W (2721)
- INTERNATIONAL COMFORT PRO Mtr Cnd 1/230 1/6 S (1052662)
- Hubbell Lighting Food Service Appliance Parts