Shop All Single Straight Blade Receptacles
Hubbell Lighting
Sgl Wall Receptacle Wdyrc
Mfr # 5461
Zoro # G101285747
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Receptacle
- Series Extra Heavy Duty
- Phase Single Phase
- Application Extra Heavy Duty Industrial Specification Grade
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # 5461
- Zoro # G101285747
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Details
Type | Single Receptacle |
Series | Extra Heavy Duty |
Phase | Single Phase |
Application | Extra Heavy Duty Industrial Specification Grade |
Color | Brown |
Current / Amperage Rating | 20 A |
Style | Finder Groove Face |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Nema Rating | 6-20R |
Number Of Wires | 3-Wire |
Connectivity | Back and Side Wired |
Wattage | 5000 |
Current Rating | 20 A |
Voltage Rating | 250 V |
Material - Mounting Hardware | Screw Mounting |
Number Of Poles | 2-Pole |
Amperage Rating | 20 A |
Voltage Rating Description | 250 V |
Item Type | Single |
Description
Sgl Wall Receptacle Wdyrc. Hubbell is committed to providing high quality food service industry products This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3665)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Blue (CC-SC-4-30-BL)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSCWW)
- HUBBELL LIGHTING Ivory Single Receptacle (5461I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Brown (BRY5462)
- AC WORKS 15 Amp 250 Volt NEMA 6-15P Flanged Power Input Inlet with Covers (ASIN615P-WC)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (SP52IA)
- Hubbell Lighting Straight Blade Devices