Shop All Food Service Appliance Parts
Hubbell Lighting
Plug-2P3W20A250Vac
Mfr # 320P6W
Zoro # G702185033
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Type Plugs
- Amps 20 A
- Material Composite
- Features Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # 320P6W
- Zoro # G702185033
- UPC # 781786250338
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Item | Male Plug |
Voltage | 250 VAC |
Type | Plugs |
Amps | 20 A |
Material | Composite |
Features | Watertight |
Series | Watertight - IP67 |
Phase | Single Phase |
Application | High Ampacity Connections |
Max. Wattage | 5000 |
NEMA Rating | Non-NEMA |
Connectivity | Pressure Terminal Screws |
Number of Wires | 3 |
Cord Type | All Portable |
Number of Poles | 2 |
Mounting | Cord Mounted |
Description
Plug-2P3W20A250Vac. This is a genuine OEM (Original Equipment Manufacturer) part. Hubbell is committed to providing high quality food service industry products .
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL INDUSTRIES 230V Rssm Carel Control (32-19865-1)
- MEAT MITCH Whomp BBQ Rub 11.5 oz (2815)
- TRAMONTINA KNIFE COOKS BLK STMPD 8"" (80020/503)
- CARTER HOFFMANN Bracket Folding (183080010)
- HUBBELL LIGHTING Hubbellreceptacle 3P4W 50A 125 (HBL9450A)
- HUBBELL LIGHTING Service Inlet;Aluminum; 250Vac, #A460R9 (A460R9)
- HUBBELL LIGHTING Conn 2P3W20A250V (320C6W)
- HUBBELL LIGHTING Conn 2P3W20125Vac (320C4W)
- HUBBELL LIGHTING Receptacle (2310)
- HUBBELL LIGHTING 50A-250V 1-Ph Receptacle (9367)
- ALLPOINTS Allpoints 26-4059 #12 Ring for Meat Grinder Cylinder (264059)
- Hubbell Lighting Food Service Appliance Parts