Shop All Single Straight Blade Receptacles
Hubbell Lighting
Ivory Single Receptacle
Mfr # 5461I
Zoro # G601285728
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Extra Heavy Duty
- Application Extra Heavy Duty Industrial Specification Grade
- Type Single Receptacle
- Phase Single Phase
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # 5461I
- Zoro # G601285728
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Details
Series | Extra Heavy Duty |
Application | Extra Heavy Duty Industrial Specification Grade |
Type | Single Receptacle |
Phase | Single Phase |
Color | Ivory |
Connectivity | Back and Side Wired |
Item Type | Single |
Nema Rating | 6-20R |
Current Rating | 20 A |
Amperage Rating | 20 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current / Amperage Rating | 20 A |
Wattage | 5000 |
Style | Finder Groove Face |
Material - Mounting Hardware | Screw Mounting |
Number Of Poles | 2-Pole |
Voltage Rating Description | 250 V |
Voltage Rating | 250 V |
Number Of Wires | 3-Wire |
Description
Ivory Single Receptacle. Hubbell is committed to providing high quality food service industry products This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 250VAC 30A L6-30R (70630NC)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- HUBBELL LIGHTING Sgl Wall Receptacle Wdyrc (5461)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (IG15DRGRY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP8300RTRA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (HBL5461I)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- Hubbell Lighting Single Straight Blade Receptacles