Shop All Duplex Straight Blade Receptacles
Hubbell Lighting
Ivory 20 Amp Rectavcle Gfi
Mfr # GFRST20I
Zoro # G301285875
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- Type Standard
- Color Ivory
- Nema Rating 5-20R
- Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Lighting
- MFR # GFRST20I
- Zoro # G301285875
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Series | Heavy Duty |
Type | Standard |
Color | Ivory |
Nema Rating | 5-20R |
Style | Standard |
Voltage Rating Description | 125 V |
Amperage Rating | 20 A |
Industry Standard(s) | Meets All NEC® Requirements |
Current / Amperage Rating | 20 A |
Description
Ivory 20 Amp Rectavcle Gfi. Hubbell is committed to providing high quality food service industry products This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Red (BR20R)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- Hubbell Lighting Straight Blade Devices