Shop All Occupancy Sensors
Hubbell Lighting
Hubbell WASP Fixture Mount Bluetooth Occupancy Sensor, 24VDC, White
Mfr # WSPDBSM24V
Zoro # G805923457
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Lighting
- MFR # WSPDBSM24V
- Zoro # G805923457
- UPC # 640181728609
- Country of Origin China
- Category Occupancy Sensors
Description
Sensor module and lens assembly - high impact, injection-molded plastic, mounts directly to fixture or j-box via (2) 1.25" (31.75mm) stainless steel screws and locking nuts, low voltage 24vdc, multiple daylight harvesting modes - downward facing only, single/dual motion sensor timer modes, lens sold separately - low or high mount, indoor/outdoor, operating temperature: -40 to 149f (-40 to 65c), applications include gymnasiums, cold storage, garages, parking lots, manufacturing floors, site/area, warehouses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100' 28Ga Galv Wire (123117)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321URB)
- HUBBELL LIGHTING Hubbell WASP Fixture Mount Occupancy Sensor, White (WSPSMUNV)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic Dimming 2-Button Wall Switch Occupancy Sensor, Single Relay, White (LHDMMTS2-N-WH)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor with 500 Sq Ft Range, Off White (OMNIDT500)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor, White (LHIRS1-G-WH)
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- HUBBELL LIGHTING Hubbell LightHawk PIR Dimming Wall Switch Occupancy Sensor, White (LHDMIRS3-N-WH)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- Hubbell Lighting Sensors