Shop All Emergency Lights
Hubbell Lighting
Hubbell LED High-Lumen Emergency Unit, White, 326 Lumens, For High Mounts, Self-Diagnostics
Mfr # EVHC6I
Zoro # G705857685
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # EVHC6I
- Zoro # G705857685
- UPC # 782520866846
- Country of Origin China
- Category Emergency Lights
Description
Hubbell evhc6i led high-lumen emergency unit, white, 326 lumens, for high mounts, self-diagnostics the evhc series is a high lumen output emergency lighting unit designed for high mounting height applications, offers 67' spacing on a 16' mounting height, spectron self-diagnostics included, fully adjustable high-output led lamps, high impact flame rated & uv stable white thermoplastic housing, environmentally friendly long-life cycle lithium iron phosphate battery, damp location listed 10-40 degrees c, conduit entry from top & both sides, wall or ceiling mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah (ELB 1255)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- ILC Replacement for Advance 71a8493 (71A8493 ADVANCE)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic, Remote Capacity (CU2RCSD)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- HUBBELL LIGHTING Hubbell PGB-HTR LED Outdoor Emergency Unit, Black, w/Battery Heater, Die-cast Aluminum, Wet Rated (PGB-HTR)
- HUBBELL LIGHTING Hubbell Outdoor Dual Head Remote LED Fixture, Use with CU2W, Outdoor, Grey (CWRD)
- HUBBELL LIGHTING Hubbell LED Compact White Emergency Unit, 4W LED Heads (EV4R)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP SDRT)
- Hubbell Lighting Emergency Lights