Shop All Emergency Lights
Hubbell Lighting
Hubbell LED Emergency Battery Pack, Powers to 25VA/W or LED Fixtures w/Full Lumen Output
Mfr # UFO-LED25
Zoro # G905970849
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # UFO-LED25
- Zoro # G905970849
- UPC # 782520866501
- Country of Origin United States
- Category Emergency Lights
Description
Hubbell ufo-led25 led emergency battery pack, powers to 25va/w or led fixtures w/full lumen output upon failure of normal power, hubbell lighting's ufo-led instantly begins providing emergency power to the connected lighting load for a minimum of 90 minutes. The power being provided directly to the led driver is 120 or 277 vac 60 hz. A solid-state low voltage disconnect circuit protects the inverter battery from severe damage by deep discharge during prolonged power failures. When normal power is restored, the ufo-led automatically returns to charge mode. The battery capacity is fully restored in 24 hours. Remote test switch with charging indicator is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED19-2-835-VDIM-P)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- DORCY Assorted Led 120 lm (41-2958)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 12 hr., 6 In. L, PK10 (9-08005B)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- HUBBELL LIGHTING Hubbell LED Compact White Emergency Unit, 4W LED Heads (EV4R)
- HUBBELL LIGHTING Hubbell LED Dark Bronze Nomally On AC & Emergency Unit, Wet & Cold Rated, Photo Control (CUWZ-PC-HTR)
- HUBBELL LIGHTING Hubbell Indoor Single Head Remote LED Fixture, 120-277V (CIRS)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- Hubbell Lighting Emergency Lights