Shop All Emergency Lights
Hubbell Lighting
Hubbell DYN12I Dynamo Industrial LED Emergency Unit, Wet Rated, 3W LED Lamps, Self-Diagnostics
Mfr # DYN12I
Zoro # G805991746
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # DYN12I
- Zoro # G805991746
- UPC # 782520867492
- Country of Origin China
- Category Emergency Lights
Description
Hubbell dyn12i dynamo industrial led emergency unit, wet rated, 3w led lamps, self-diagnostics the dynamo provides bright & uniform illumination & is specifically designed for higher mounting heights above 9', provides minimum of 90 minutes illumination when primary power is lost, flame-rated uv stable thermoplastic housing - fully gasketed & corrosion resistant w/ gray finish, led lamp heads are die-cast aluminum w/ polycarb lens, lithium iron phosphate battery, includes spectron self-diagnostics, 120-277v, wet location
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clip, F/Grid Size 15/16 In, PK10 (IDS)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- STREAMLIGHT Stinger Ds LED Hl- Light Only-Blue (75487)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- HUBBELL LIGHTING Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads (CSWEU2LED)
- HUBBELL LIGHTING Hubbell Indoor Single Head Remote LED Fixture, 120-277V (CIRS)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- Hubbell Lighting Emergency Lights