Shop All Emergency Lights
Hubbell Lighting
Hubbell DYN12I-06L Dynamo Industrial LED Emergency Unit, Wet Rated, 6W LED Lamps, Self-Diagnostics
Mfr # DYN12I-06L
Zoro # G905991790
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # DYN12I-06L
- Zoro # G905991790
- UPC # 782520867546
- Country of Origin China
- Category Emergency Lights
Description
Hubbell dyn12i-06l dynamo industrial led emergency unit, wet rated, 6w led lamps, self-diagnostics the dynamo provides bright & uniform illumination & is specifically designed for higher mounting heights above 9', provides minimum of 90 minutes illumination when primary power is lost, flame-rated uv stable thermoplastic housing - fully gasketed & corrosion resistant w/ gray finish, led lamp heads are die-cast aluminum w/ polycarb lens, lithium iron phosphate battery, includes spectron self-diagnostics, 120-277v
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- HUBBELL LIGHTING Hubbell Indoor Single Head Remote LED Fixture, 120-277V (CIRS)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- HUBBELL LIGHTING Hubbell LED Dark Bronze Nomally On AC & Emergency Unit, Wet & Cold Rated, Photo Control (CUWZ-PC-HTR)
- HUBBELL LIGHTING Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads (CSWEU2LED)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2D)
- Hubbell Lighting Emergency Lights