Shop All Emergency Lights
Hubbell Lighting
Hubbell DYN12-06L Dynamo Industrial LED Emergency Unit, Wet Rated, 6W LED Lamps
Mfr # DYN12-06L
Zoro # G305991789
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # DYN12-06L
- Zoro # G305991789
- UPC # 782520867539
- Country of Origin China
- Category Emergency Lights
Description
Hubbell dyn12-06l dynamo industrial led emergency unit, wet rated, 6w led lamps the dynamo provides bright & uniform illumination & is specifically designed for higher mounting heights above 9', provides minimum of 90 minutes illumination when primary power is lost, flame-rated uv stable thermoplastic housing - fully gasketed & corrosion resistant w/ gray finish, led lamp heads are die-cast aluminum w/ polycarb lens, lithium iron phosphate battery, 120-277v, wet location
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, B17 High Pressure Sodium HID Light Bulb (LU100/MED/ECO)
- PROSKIT LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- BULBRITE 11-Watt S14 Clear Dimmable Warm White Light Incandescent Light Bulb, 25PK (861015)
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Donsbulbs, Kx60Fr/E26 (KX60FR/E26)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- HUBBELL LIGHTING Hubbell LED Compact White Emergency Unit, 4W LED Heads (EV4R)
- HUBBELL LIGHTING Hubbell Indoor Single Head Remote LED Fixture, 120-277V (CIRS)
- HUBBELL LIGHTING Hubbell Outdoor Dual Head Remote LED Fixture, Use with CU2W, Outdoor, Grey (CWRD)
- HUBBELL LIGHTING Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads (CSWEU2LED)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (INDL SP640L UVOLT LTP SDRT AELR)
- Hubbell Lighting Emergency Lights