Shop All Portable GFCI
Hubbell Lighting
Gfci 20A Duplex Rcpt Tr
Mfr # GFTWRST20
Zoro # G101283552
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- Color Brown
- Type Tamper-Resistant, Weather Resistant
- Amperage Rating 20 A
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # GFTWRST20
- Zoro # G101283552
- Country of Origin United States
- Category Portable GFCI
Details
Series | Heavy Duty |
Color | Brown |
Type | Tamper-Resistant, Weather Resistant |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Industry Standard(s) | Meets All NEC® Requirements |
Style | Standard |
Nema Rating | 5-20R |
Voltage Rating Description | 125 V |
Description
Gfci 20A Duplex Rcpt Tr. Hubbell is committed to providing high quality food service industry products This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, Time Delay, 60A, 600V AC, Indicating (AJT60)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, 5-15P, 125V (11X434)
- HUBBELL WIRING DEVICE-KELLEMS Portable GFCI, 20 AMP, 250 Volt, Self Test, Automatic Set, 25 FT Cord, Triple Tap, Yellow (GFPILST20250LKA)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- Hubbell Lighting Portable GFCI