Shop All Exit Signs with Lights
Hubbell Lighting
Dual-Lite DPL Exit Sign, Photoluminescent w/ Red Letters, Aluminum Frame, Double Face
Mfr # DPLAF50DR
Zoro # G304925501
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend EXIT
- Housing Color Red
- Number of Faces Double-Face
- Housing Material Aluminum
- Description/Special Features Lighting Applications; Indoor Use only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Lighting
- MFR # DPLAF50DR
- Zoro # G304925501
- UPC # 782520871031
- Country of Origin China
- Category Exit Signs with Lights
Details
Item | Photoluminescent Exit Sign |
Legend | EXIT |
Housing Color | Red |
Number of Faces | Double-Face |
Housing Material | Aluminum |
Description/Special Features | Lighting Applications; Indoor Use only |
Type | DPL Series |
Standards | UL 924 Listed; NFPA 70; NFPA 101; OSHA |
Mounting | Wall Mount; Ceiling Mount |
Description
Dual-lite dplaf50dr dpl exit sign, photoluminescent w/ red letters, aluminum frame, double face the dpl series of photoluminescent exit signage offers exit compliancewith ul listed legible viewing distances of 50', 75' and 100'. The signsabsorb and store ambient light from normal daylight, fluorescent,mercury vapor, metal halide, and led light sources, and are designedto provide emergency illumination for a minimum of 90 minutes in theevent of power loss. The signs require a continuous minimum of 5 footcandlesto maintain the charge. The dpl photoluminescent exit signsdo not require ac or electrical power. All signs have a 25 year lifecycle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Single Gas Detector, Hydrogen Sulfide (10092521)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKMP-58-011)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- HUBBELL LIGHTING Hubbell CEG LED Exit Sign, White, Green Letters w/ Ni-Cad Battery (CEG)
- HUBBELL LIGHTING Hubbell LED Exit Sign, Red w/ Battery, Remote Capacity- Can run 4-single or 2-dual heads (CERRC)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Remote Capacity & Self-Diagnostics, White/Red, 120/277V (CCRRCSD)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit, Green Letters, White, Ni-Cad Battery (CCG)
- HUBBELL LIGHTING Hubbell Compact Arch. LED Exit, White w/ Red Letters, w/Battery Back-up, Self-Diagostics (EVEURWEI)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit w/ Remote Capacity, Red Letters, White, Ni-Cad Battery (CCRRC)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- Hubbell Lighting Signs