Shop All LED Retrofit Kits
Hubbell Lighting
Columbia CTK LED Troffer Retrofit Panel Kit 2" x 2", 4000K, 3300 Lumens, 120-277V
Mfr # CTK22-3340
Zoro # G505663752
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Hubbell Lighting
- MFR # CTK22-3340
- Zoro # G505663752
- UPC # 840141000000
- Country of Origin China
- Category LED Retrofit Kits
Description
The ctk led retrofit kit provides a quick and affordable way to upgrade your existing lensed troffers or parabolics to a high peforming, architecturally styled luminaire. Ctk is a great way to update your office, classrooms, or other spaces with energy saving led technology. Led architectural retrofit for existing prismatic or parabolic troffers. features: integrated assembly allows for easy installation 80 cri 0-10v dimming to 10% high efficiency polycarbonate lens
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
- ILB GOLD Linear Fluorescent Bulb, Replacement For Sylvania F8T5/Cw (F8T5/CW)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- PROGRESS LIGHTING BrassGUARD Small 1-Light Wall Lantern, 100 W, Black (P5756-31)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- HUBBELL LIGHTING Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White (LB6LEDA10L35K WH)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- ESL VISION LED Rnd Comm Can, 25W, 1740 lm, 40K, 90C (ESL-CCR-R8-25W-140)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- ILC Replacement For EIKO XRURK0418W40BSYWD (XRURK04-18W40B-SYWD)
- Hubbell Lighting LED Retrofit Kits