Shop All Lampholders
Hubbell
Lampholder Gasket For 5612-0
Mfr # 5611-0
Zoro # G706941390
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed;CSA Certified
- Height 2.297 in
- Type Weatherproof Lighting, Gakset
- Length (In.) 0.891 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5611-0
- Zoro # G706941390
- UPC # 50169561102
- Country of Origin India
- Category Lampholders
Dimensions
Height | 2.297 in |
Length (In.) | 0.891 in |
Width | 2.297 in |
Details
Standards | UL Listed;CSA Certified |
Type | Weatherproof Lighting, Gakset |
Color | Black |
Features | Weather Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- ILC Replacement For Kenmore Light Bulb Lamp 2 Pack, 2PK (4370018)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- HUBBELL Wthrprf Lampholder/Cover (5624-5)
- HUBBELL Cover Lamphlder Round Gray (5197-0)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- HUBBELL 4In Brnz Rnd Lampholder Cover (5193-7)
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- HUBBELL Gray Rnd Lampholder Cover (5197-5)
- MAXXIMA 4 In Round Security Flange (3LXG4)
- Hubbell Lampholders