Shop All Hazardous Location Plugs
Hubbell
Kp-20Abc Plug, Explosion Proof
Mfr # KP-20ABC
Zoro # G3159777
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- NEMA Rating 7
- Amps 20 A
- Standards CSA Certified LR14667, UL E23572
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # KP-20ABC
- Zoro # G3159777
- UPC # 783936370019
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
For Maximum Cable Diameter | 0.625 in |
Maximum Wire Size | 10 AWG |
Overall Length | 6.375 in |
For Minimum Cable Diameter | 0.25 in |
Outside Diameter | 1.875 in |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #10 AWG |
Length | 7 in |
Height | 3.13 in |
Size | 7 in x 3.13 in x 3.13 in |
Dimensions | 7 in x 3.13 in x 3.13 in |
Width | 3.130 in |
Each - Width | 3.130 in |
Description
Pin and Sleeve Plug, Current Rating 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Horsepower Rating 1 hp, Housing Color Gray, IP Rating Not Rated, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 115/230V AC, Cap Type Not Applicable, Connection Orientation Straight, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.25 in, Grounding Grounded, Grounding Style Style 2, Housing Material Copper-Free Aluminum, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1000lb Load (PSF10C)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X532WW)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Hubbell Pin & Sleeve Devices