Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 60A, 600VAC, 2P
Mfr # HBL7862D
Zoro # G0859853
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type Back Wire
- Enclosure NEMA Rating No Enclosure
- Depth 2.4 in
- Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Kellems
- MFR # HBL7862D
- Zoro # G0859853
- UPC # 783585202884
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 2.4 in |
Height | 3.7 in |
Width | 2.2 in |
Display Size | Standard Sized Product |
Overall Depth | 3.8 in |
Overall Height | 3.18 in |
Mounting Hole Distance - Height | 3.28 in |
Overall Width | 3.18 in |
Mounting Hole Diameter | 0.2 in |
Description
Manual Motor Switch, Number of Gangs Not Applicable, Current AC 60 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Includes Pilot Light No, Number of Poles 2, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- SWE-TECH 3C Power Cord Adapter, Black, C14 to NEMA 5-15R, 10 Amp, 3 foot (FWT10W1-05203)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Brown (BRY5462)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL7810D)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- Hubbell Kellems Motor Controls