Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 30A, 600VAC, 3P
Mfr # HBL1389
Zoro # G1835626
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Depth 3.43 in
- Height 4.52 in
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Kellems
- MFR # HBL1389
- Zoro # G1835626
- UPC # 783585202624
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 3.43 in |
Height | 4.52 in |
Width | 3.97 in |
Overall Depth | 3.43 in |
Hub Diameter | 0.5 in |
Mounting Hole Diameter | 0.26 in |
Mounting Hole Distance - Height | 2.38 in |
Overall Width | 3.97 in |
Overall Height | 3.4 in |
Description
Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 20 hp, Includes Pilot Light No, Number of Poles 3, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A14N12P)
- HONEYWELL T991A1061 Temp Control (T991A1061)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 500' Length, 0.0253" Diameter, Natural (22BCW500)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL13R22)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1372)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- Hubbell Kellems Manual Motor Switches