Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 30A, 600VAC, 2P
Mfr # HBL7832
Zoro # G0535805
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Depth 2.5 in
- Amps AC 30 A
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Kellems
- MFR # HBL7832
- Zoro # G0535805
- UPC # 783585202815
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 2.5 in |
Height | 3.3 in |
Width | 1.8 in |
Overall Width | 2.42 in |
Overall Height | 2.42 in |
Mounting Hole Distance - Height | 3.28 in |
Overall Depth | 3.98 in |
Description
Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Includes Pilot Light No, Number of Poles 2, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- POWER FIRST Miniature Push Button Switch, 16A @ 125V (2VLP7)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- VYNCKIER Enclosure (VM776K)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL7810D)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- Hubbell Kellems Manual Motor Switches