Shop All Point of Use Water Heaters
Hubbell
J67T4 6 Gallon Compact Booster Heater - 7kW 480V 3 Phase
Mfr # 414J67T4
Zoro # G911505523
product price: $5,253.99
/ea
Free Shipping & Returns
$5,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J67T4
- Zoro # G911505523
- Country of Origin United States
- Category Point of Use Water Heaters
Description
Keep your classroom daycare center or early learning facility organized with this Jonti-Craft Baltic Birch 3093JC 48'' x 28 1/2'' x 29 1/2'' mobile 25-section double-sided wood storage island with colored trays. Featuring a double-sided design that includes 20 spacious cubbies with matching colored trays on one side in addition to 5 extra sections on the other side this item is perfect for keeping books small toys and art materials neatly contained so your floors remain free of dangerous tripping hazards. The reverse side then has 5 additional sections that are great for holding large board games toys or other supplies. You can also utilize the removable trays to hold and organize supplies inside each cubbie or stack the trays to the side and use the island on its own for visible storage!This island comes with KYDZSafe rounded edges and kickplates in order to enable safe play and handling. While the rounded edges guard against injuries caused by sharp corners the convenient kickplates protect fingers and toes from getting pinched. The kickplates even prevent toys and other cherished items from falling underneath the unit as well. Plus the island's 28 1/2'' depth and double-sided design add extra stability and storage space to meet your ever-changing needs!Built to withstand the wear and tear of everyday use this island boasts a KYDZStrong dowel-pin construction that will not weaken at the joints which helps to boost its service life by 50%. It's also made from 11 ply 5/8'' Birch wood - the strongest plywood in the world. The wood even features a KYDZTuff ultraviolet acrylic coating that resists yellowing over time and handles the toughest cleaning products such as bleach and nail polish remover so you can remove any permanent marker or other hard-to-clean spots with ease. Plus moving this item is a breeze! Offering superior triangular strength its MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your island without breaking a sweat.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products tha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat Hardware Kit 12Pc (7MSTATITEKIT)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- RHEEM 6 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE6 1 RH POU)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- Hubbell Point of Use Water Heaters