Shop All Point of Use Water Heaters
Hubbell
J67S 6 Gallon Compact Booster Heater - 7kW 240V Single Phase
Mfr # 414J67S
Zoro # G811505562
product price: $5,253.99
/ea
Free Shipping & Returns
$5,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J67S
- Zoro # G811505562
- Country of Origin United States
- Category Point of Use Water Heaters
Description
Keep early learning environments organized with this Jonti-Craft Baltic Birch 2914JC 28'' 1/2'' x 15'' x 35 1/2'' mobile 10-cubbie wood storage cabinet. This unit features 10 cubbies that store art supplies manipulatives and toys. The cubbies are also large enough to allow letter-sized papers to lie flat. For extra versatility add Jonti-Craft tubs sold separately for a convenient way to transport supplies from the unit back to tables or play areas. Available in a variety of colors the tubs make it easy to create a color-coded system that meets your program's unique needs. Offering superior triangular strength its MAXBracket ball bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your cabinet without breaking a sweat. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities.Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. In addition its KYDZSafe kickplate protects fingers and toes from getting pinched as well as prevent toys and other cherished items from falling underneath the cabinet. This unit ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 28 1/2''D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA12)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P773)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78087)
- DAYTON Filter Cartridge, 150 Mesh (2MYT8)
- RHEEM 15 gal., 208 VAC, 28.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- RHEEM-RUUD 19.9 gal., 277 VAC, 21.7 A Amps, Commercial Electric Water Heater (EGSP20 277V)
- ECCOTEMP SmartHome 2.5 Gallon Mini Tank Water Heater with Voice Commands (ESH-2.5)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- Hubbell Point of Use Water Heaters