Shop All Point of Use Water Heaters
Hubbell
J66T4 6 Gallon Compact Booster Heater - 6kW 480V 3 Phase
Mfr # 414J66T4
Zoro # G911505233
product price: $5,181.99
/ea
Free Shipping & Returns
$5,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J66T4
- Zoro # G911505233
- Country of Origin United States
- Category Point of Use Water Heaters
Description
Introduce fun and creativity to children with this Jonti-Craft Baltic Birch 2412JC Culinary Creations 60'' x 15'' x 35'' 3-piece play kitchen set! Featuring realistic fixtures and a uniquely contemporary design this 3-piece play kitchen set is full of delightful character that will fit in perfectly with any play area. The sink and stove both have a countertop height of 23 1/2'' for a cohesive design. The stove features 4 round burners and temperature control knobs along the side. Below the stove sits a spacious cabinet designed to look like an oven with two shelves for storage. The sink boasts a sink bowl faucet and hot and cold handles. The refrigerator offers several shelves for even more storage. This convenient package gives kids full control of the kitchen. They'll love pretending they're pulling ingredients out of the cabinet and placing them in the oven or on the stovetop and cleaning dishes in the sink. This pretend play not only helps young children with social language and emotional development but also helps keep them active and out of mischief.This product is built with a wide range of features for safety and durability. This piece boasts a KYDZStrong dowel-pin solid hardwood construction that extends product life by 50 percent. The KYDZSafe design's rounded edges allow for use without worrying about sharp corners. Additionally the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. Plus its sturdy KYDZHinges protect little fingers from getting hurt while allowing the doors to be opened a full 270 degrees so they lay flat against the unit.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 60''Depth: 15''Height: 35''Counter Height: 23 1/2''Sink Dimension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- ILC Replacement for Clearchoice Lt700p 5 Micron Filter, PK 8 (WX-L29J-8)
- SIOUX CHIEF BELL TRAP DRAIN 3"" CI (866-3I)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- ECCOTEMP SmartHome 4.0 Gallon Mini Tank Water Heater with Voice Commands (ESH-4.0)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 A Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- Hubbell Point of Use Water Heaters