Shop All Point of Use Water Heaters
Hubbell
J645S 6 Gallon Compact Booster Heater - 45kW 240V Single Phase
Mfr # 414J645S
Zoro # G211507500
product price: $10,405.99
/ea
Free Shipping & Returns
$10,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J645S
- Zoro # G211507500
- Country of Origin United States
- Category Point of Use Water Heaters
Description
With this Lancaster Table & Seating 30'' x 60'' reversible white birch / ash laminated bar height table top and base kit you can easily provide guests in your cafeteria deli or pizza parlor with a stable place to eat their meals. Thanks to the versatile reversible top you don't have to worry about it clashing with the color scheme or decor of your business. You can simply choose between the white birch side or the ash side for the ideal look in your establishment.Additionally the table top is made from durable laminate materials that are sure to stand up to long-term use in your restaurant or deli. This material makes the table top incredibly easy to clean. The brown vinyl molding on this product prevents your table from any unattractive chipping and scuffing keeping your table looking great through general wear and tear.Also included in this cast iron kit are two 3'' table base columns along with two 10'' table base spiders two 5'' x 22'' cast iron base plates and two 10 piece floor glide and screw table base hardware packs. The base columns raise the table top and keep it steady while guests enjoy your signature drinks and dishes. They come with bolts and washers to secure the base plates and spiders for additional stability. Made of durable painted steel these columns are built strong to support the heavy weight of table tops.The table base spiders are durable and long-lasting made of versatile stamped steel. They are exceptionally easy to install and are an important addition to large or heavy table tops allowing for stabilization. Used in conjunction with the spiders this kit's base plates can easily be installed. Plus they come with a black powder-coated finish that promotes a professional appearance and matches any color table top. Made of durable cast iron these base plates are sure to provide long-lasting use. They include pre-drilled holes making it easy to insert glides to prevent your floors from being scratched.Additionally there are 2 hardware packs that each come with 2 floor glides and 8 screws allowing you to easily add glides to the bottom of the table bases to level them and keep them from rocking or shaking. Each glide features a durable rubber pad for long-lasting use. Not only do they ensure quiet maneuverability while you rearrange tables to accommodate large groups of guests they also make tables simple to move for floor cleaning at the end of the night or a busy shift. When used together this Lancaster Table & Seating hardware tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf7Ru2-2 3/4" Dual Check Valve (LF7RU2-2)
- OAKBROOK COLLECTION SOAP DISH WHT (297-090607OB)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- CHRONOMITE LABS Electric Tankless Water Heater, 40A, 240V, (SR-40/240 HTR-I)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 110F-I)
- ATMOR 3.5kW/120V 0.5 GPM Point-Of-Use Electric Tankless Water Heater Includes Pressure Relief Device (AT-800-35)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/208 HTR-I)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- Hubbell Point of Use Water Heaters