Shop All Point of Use Water Heaters
Hubbell
J627S 6 Gallon Compact Booster Heater - 27kW 240V Single Phase
Mfr # 414J627S
Zoro # G911507817
product price: $7,853.99
/ea
Free Shipping & Returns
$7,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J627S
- Zoro # G911507817
- Country of Origin United States
- Category Point of Use Water Heaters
Description
With this Lancaster Table & Seating 24'' round reversible cherry / black laminated standard height table top and base kit you can easily provide guests in your cafeteria deli or pizza parlor with a stable place to eat their meals. Thanks to the versatile reversible cherry and black top you don't have to worry about it clashing with the color scheme or decor of your business. You can simply choose between the the black side or the cherry side for the ideal look in your establishment.Additionally the table top made from durable laminate materials that are sure to stand up to long-term use in your restaurant or deli. This material makes the table top incredibly easy to clean. The black vinyl molding on this product prevents your table from any unattractive chipping and scuffing keeping your table looking great through general wear and tear.Also included in this kit is a 3'' table base column along with a 10'' table base spider a 22'' base plate and a 12 piece floor glide and screw table base hardware pack. The base column raises the table top and keeps it steady while guests enjoy your signature drinks and dishes. It comes with bolts and washers to secure the base plate and spider for additional stability. Made of durable painted steel this column is built strong to support the heavy weight of table tops. It also boasts a black powder-coated finish that promotes a professional appearance and matches any color scheme.The table base spider is durable and long-lasting made of versatile stamped steel. It is exceptionally easy to install and is an important addition to large or heavy table tops allowing for stabilization. Used in conjunction with the spider and base this kit's round plate can easily be installed to ensure tables stay steady and balanced while guests enjoy your signature drinks and dishes. Plus it comes with a black powder-coated finish that promotes a professional appearance and matches any color table top. Made of durable stamped steel this base plate is sure to provide long-lasting use. It also includes pre-drilled holes making it easy to insert glides to prevent your floors from being scratched.Additionally the 12 piece hardware pack comes with 4 floor glides and 8 screws allowing you to easily add glides to the bottom of the table base to level it and keep it from rocking or shaking. Each glide features a durable rubber pad for long-lasting use. Not only do they ensure quiet maneuverability while you rearrange tables to accommodate large grou
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU17179TFCC)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- AMERIMAX HOME PRODUCTS Drain Pipe Solid Flex 4Inx25Ft (51110)
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- RHEEM-RUUD 6 gal., 277 VAC, 10.8 A Amps, Commercial Mini Tank Water Heater (EGSP6 277V)
- ATMOR 3.5kW/120V 0.5 GPM Point-Of-Use Electric Tankless Water Heater Includes Pressure Relief Device (AT-800-35)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- Hubbell Point of Use Water Heaters