Shop All Point of Use Water Heaters
Hubbell
J613T4 6 Gallon Compact Booster Heater - 13.5kW 480V 3 Phase
Mfr # 414J613T4
Zoro # G711507635
product price: $5,657.99
/ea
Free Shipping & Returns
$5,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J613T4
- Zoro # G711507635
- Country of Origin United States
- Category Point of Use Water Heaters
Description
Get the power you need with this EcoFlow Smart Generator portable power generator. This generator is designed for use with EcoFlow DELTA Pro DELTA Max and DELTA power kits sold separately. It can utilize two different types of fuel both gasoline and liquid propane gas. This unit sports a 4 liter gasoline tank. This tank sports a simple tool-free screw cap that makes adding fuel simple. The gasoline power can provide an impressive 1800W output and generate 5.4k watt hours of power. This versatile unit can seamlessly integrate liquid propane gas LPG as an additional fuel source. Incorporating LPG as a fuel source provides an additional 1600W output and generates 20k watt hours of power. This provides up to 12.5 hours of backup power with LPG alone. Despite its impressive power the built-in noise muffler only creates a noise output of 56-67db from a 7 meter distance.This EcoFlow portable power generator can provide a 40% efficiency gain when paired with a DELTA Pro or DELTA Max unit. This allows DELTA Max units to reach a full charge in 1.8 hours and DELTA Pro units to reach a full charge in 2.7 hours. You can even set a pre-determined battery percentage and automate the smart generator to power on. Once your unit is recharged the Smart Generator will shut down. Designed for convenience you can still use the AC sockets while recharging your batteries. This allows you to power other essential AC appliances even while charging. This smart generator will prioritize your AC supply if both your AC and DC ports are in use. This will keep your unit powered no matter what.This EcoFlow portable power generator was designed with maximum efficiency and safety in mind. It monitors carbon monoxide fuel levels engine oil and unit temperature and is equipped with built-in alerts and indicators to ensure safe operation. In the case of dangerous carbon monoxide engine oil or temperature levels it will even trigger an auto-shutdown. The side access maintenance door on this unit is spacious and easy to access ensuring headache-free maintenance. This generator also has four easy methods of startup. It can utilize an electric push-button start a manual start and the compatible app can be used for a remote start and to program auto-start. Beyond start-up options the compatible EcoFlow app provides recharge alerts monitors the power station's output and allows easy changes to be made to its settings. The EcoFlow app can even be used to customize gasoline and LPG usage.Overall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 10"" (466-10QTLF)
- KOHLER 25 (702429-L-BL)
- NDS Grate Atrium 3 in. Green (70)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- CHRONOMITE LABS 8320W Tankless Water Heater 208VAC (M40EW/208HTR-I)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- ECCOTEMP EM-7.0 Electric Mini Storage Tank Water Heater (EM-7.0)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- Hubbell Point of Use Water Heaters