Shop All Point of Use Water Heaters
Hubbell
J612S 6 Gallon Compact Booster Heater - 12kW 240V Single Phase
Mfr # 414J612S
Zoro # G411507577
product price: $5,614.99
/ea
Free Shipping & Returns
$5,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J612S
- Zoro # G411507577
- Country of Origin United States
- Category Point of Use Water Heaters
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman Max Ride 26 SPORT 26'' cordless ride-on disc floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 400W brush motor with 175-400 RPM brush head speed. With the finesse and comfort provided by the riding design of the machine this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides excellent line of sight to be able to see the area to be cleaned. This paired with the large 21 gallon solution tank and 23 1/2 gallon recovery tank gives this machine the potential to do up to 24562 sq. ft. per hour. Brush loading and unloading is also made easy through automatic operation and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.This floor scrubber is equipped with Minuteman's SPORT technology. SPORT stands for scrub polish or remove top 2 coats and provides you with a way to economically and effectively clean floors without the use of chemicals. SPORT technology not only helps to clean floors but can efficiently help your restoration process by removing floor polish. This scrubber is able to turn 360 degrees on its own axis and provides a 26'' wide scrubbing area allowing you to expertly clean any difficult-to-scrub spots on your floor. A convenient on-board charger allows the battery to be charged anywhere there is an electrical source. This means that when cleaning a large area and the battery dies there is no need to push the machine all the way to a charging dock as any electrical outlet will do. For safety when the on-board charger is plugged in the machine is not capable of being turned on so there is no potential for accidentally operating the unit while it is still plugged into an outlet. When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush as well as squeegee are removable without the use of tools. This unit comes equipped with a Quick Charge QP battery charger to charge your battery fast and keep your unit running at optimal output.Overall Dimensions:Width:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- ASAHI 4", Socket, PVC, Y Strainer, 85 psi (1256040)
- BRADLEY Tailpiece-3/8 Npt (Threaded) (129-009)
- KOHLER Premier Pop-Up Drain, Exposed, With Over (7114-A-CP)
- RHEEM-RUUD 19.9 gal., 277 VAC, 21.7 A Amps, Commercial Electric Water Heater (EGSP20 277V)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM-RUUD 30 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP30-C)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- Hubbell Point of Use Water Heaters