Shop All Point of Use Water Heaters
Hubbell
J169T 16 Gallon Booster Heater - 9kW 240V Three Phase
Mfr # 414J169T
Zoro # G711507833
product price: $5,284.99
/ea
Free Shipping & Returns
$5,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J169T
- Zoro # G711507833
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This set includes Noble Chemical Griddle Kleen 32 oz. liquid grill / griddle cleaner a fastacting glycerinbased cleaner that provides you with a reliable simple solution for thorough cleaning in institutions and commercial kitchens. This EPA Safer Choice certified solution is nonflammable for the best in safety and peace of mind. Easy Application : The cleaning solution's easy application helps ensure effective cleaning by even the most inexperienced workers. For the best results preheat the griddle to 300350 degrees Fahrenheit. Then simply pour Griddle Kleen over your grill plate immediately spreading and scrubbing the liquid across the griddle's top. Scrape any remnants into the unit's grease trap turn off the griddle rinse or wipe the surface with a damp cloth and you're ready to cook! Prevent Rust : It is recommended that you apply a thin coating of liquid shortening after cleaning to help prevent rust. Remove Grime : Help spread the cleaning solution and remove grime from the griddle plate using the included polish pad. Restores Grills' Shine : Featuring hardworking abrasives the polish pad has the power to remove burnton food and grease. It adds a final polish to your grill surface making future cleanings easier. Made of strong nylon it will allow you to remove leftover food particles and restore your grill's original shine. The pad can be used alone or with the included holder for extra leverage. Effective Leverage for Cleaning : It's important to apply even pressure for a thorough clean while also protecting your hands from grease buildup and heat. The 16'' multipurpose pad holder does just that while also improving leverage for an overall more effective cleaning. Gripping fingers on the holder keep the pads more firmly attached to the holder while the holder's ergonomic design gives you the scouring power you need to keep your grills and griddles looking clean! Handle Resists Heat : Manufactured with high heatresistant resins this pad holder will not melt or burn. In fact it withstands temperatures up to 400 degrees Fahrenheit. However it is recommended to always clean a griddle at temperatures between 300350 degrees Fahrenheit. Easily Clears Grease : Before a final rinse you can use the squeegee to quickly and safely wipe away grease and food buildup on your griddle to your grease trap. Plus it's lightweight and has a rubber grip so it's easy to use and handle. HeatResistant : Featuring heatresistant blades the included 16'' squeegee is suitable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Polypropylene, Blue Finish, Union P-Trap (2 UTP)
- CULLIGAN Orings F/Wh-Hd200-C (OR-250)
- THRIFCO PLUMBING 3/4 X 1/2 Stainless Steel Bushing, Packaged (9018061)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/4 In. (582 1/4)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- RHEEM-RUUD 6 gal., 208 VAC, 14.4 A Amps, Commercial Mini Tank Water Heater (EGSP6 208V)
- Hubbell Point of Use Water Heaters