Shop All Point of Use Water Heaters
Hubbell
J167S 16 Gallon Booster Heater - 7kW 240V Single Phase
Mfr # 414J167S
Zoro # G911507794
product price: $5,250.99
/ea
Free Shipping & Returns
$5,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J167S
- Zoro # G911507794
- Country of Origin United States
- Category Point of Use Water Heaters
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities Aviva 20 oz. satin silver 2-chamber 10 oz. per chamber wall mounted locking shower dispenser with translucent bottles and ProTerra Logo 36234-PROT. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to shower gel with just the push of a button. It includes liquid identification labels so that your guests will know what's being dispensed as well as translucent bottles for your convenience. It also has two chambers so you can offer multiple liquids at once! The translucent bottles will help your staff easily see when refills are needed for extra efficiency. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With an attractive satin silver finish and curved design it will also complement virtually any decor! This unit includes the ProTerra logo so that your guests can quickly recognize the identity of your bath products.This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid take out the chamber to top it off and simply pop it back in. Your guests can dispense soap shampoo or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and amenity labels.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 7 1/4''Depth: 2 1/2''Height:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- KOHLER Trip Lever (9379-2MB)
- COLDER 3/8" Hose Barb Inline Coupling (HFC16612)
- ECCOTEMP EM-4.0 Electric Mini Storage Tank Water Heater (EM-4.0)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- EEMAX 277VAC, 58 Amps, Commercial Electric Tankless Water Heater (EX160T2 EE)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- Hubbell Point of Use Water Heaters