Shop All Point of Use Water Heaters
Hubbell
J166R 16 Gallon Booster Heater - 6kW 208V Three Phase
Mfr # 414J166R
Zoro # G911507435
product price: $5,177.99
/ea
Free Shipping & Returns
$5,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J166R
- Zoro # G911507435
- Country of Origin United States
- Category Point of Use Water Heaters
Description
Quickly easily and efficiently clean full racks of used dishes with the Jackson DishStar ADA-SEER high temperature undercounter dish machine with energy recovery! This unique dishwasher is ADA compliant ensuring equal access for all employees. This model features a steam elimination and energy recovery system that makes it ideal for front-of-house applications in coffee shops or bars. It works by collecting the steam generated during the wash cycle and using it to preheat the incoming rinse water. Less steam escapes the unit when the door is opened at the end of each cycle making it more comfortable for the operator or nearby guests. This also makes it possible to operate the dish machine on cold water only saving you energy and reducing the amount of steam overall for a better user experience. Also featuring low water consumption you can successfully clean up to 20 racks per hour with 0.65 gallons of water per rack. Thanks to its compact undercounter design the unit is perfect for kitchens with limited space available and a need for efficient warewashing.With a sleek stainless steel construction and air insulation between the body and housing this high temperature warewashing machine comes with a booster heater that helps the unit achieve appropriate rinse temperatures. Because it's already built-in the booster heater eliminates the need to take extra electrical requirements into account. An exclusive Sani-Sure feature also aids in assuring proper temperatures throughout operation.For maximum cleaning power the unit features different cycle options such as normal heavy or extra-heavy soil that allow you to choose the cycle that best suits your needs. The fresh water rinse works to prevent possible wash water contamination keeping dishes thoroughly clean and safe to use. Plus the convenient deliming cycle makes quick work of removing hard water deposits so your dishes will be left sparkling clean every time.Operation of the machine begins when you press the easy-to-use push button. The unit fills thanks to the automatic fill feature and the cycle starts. During the cycle you can easily track its progress with the universal timer. To accommodate a variety of drain installations the drain automatically pumps while the unit runs with the powerful stainless steel 1 hp wash pump motor. The stainless steel construction of the pump helps to ensure outstanding machine durability and overall longevity. This unit requires a 208/230V 1 phase electrical connection.Ov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Compressor and Electricals Kit (36322C)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-Turn Angle Stop Valve Jar, 6PK (FSBVA1238C6JR)
- ZURN Cap Nuts and Washers, For 1WXD4, 1WXD5 PK4 (P1203-FINISHTRIM)
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- RHEEM-RUUD 10 gal., 120 VAC, 12.5 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- Hubbell Point of Use Water Heaters