Shop All Point of Use Water Heaters
Hubbell
J1640RS 16 Gallon Booster Heater - 40.5kW 208V Single Phase
Mfr # 414J1640RS
Zoro # G911507541
Free Shipping & Returns
$7,864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 414J1640RS
- Zoro # G911507541
- Country of Origin United States
- Category Point of Use Water Heaters
Description
A great way to add a convenient heated storage and prep solution to a wide variety of operations this Metro Super Erecta 14'' x 36'' stainless steel takeout station offers the reliable performance you need and demand! Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves these solid shelves allow you to confidently store products of any type and size. The shelves feature an aluminum core that keeps finished plates fresh and warm for service or ingredients you need to keep warm while prepping. A thermostatic dial allows you to precisely choose your shelf temperature up to 200 degrees Fahrenheit and is easily turned on and off with a switch. Note that the minimum clearance from the bottom of the shelves to any combustible surface is 1 1/2'' and the recommended spacing between shelves is 5 3/4''.An excellent choice for everything from ingredient to service applications the shelves' solid flat surfaces also make it extremely simple to clean. For durability and long-lasting performance they are made of 18 gauge type 304 galvanized steel. Plus the shelves feature black epoxy-coated corners to prevent accidents and injury when the shelf heat is turned on. This unit also features 4 chrome posts that're fitted with adjustable leveling bolts so that you can easily compensate for uneven surfaces. A sleek chrome finish makes the posts perfect for dry storage areas while crystal clear engravings make installing a full shelving unit easier than ever. They're grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.Not only that but this heated shelf station comes with 3 chrome wire shelves as well. Designed to work in conjunction with the Super Erecta heated shelves these wire shelves boast a sleek chrome finish that make them perfect for dry storage areas! Their open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility. And their heavy-duty construction has an 800 lb. capacity to hold your heaviest prep tools and bulk ingredients. This unit requires a 120V electric connection for operation and comes with a cord and plug.Kit Includes:- 2 Metro Super Erecta hot HS1436 14'' x 36'' stainless steel heated shelves - 120V 400W- 4 Metro 74P stationary Super Erecta SiteSelect 74'' chrome posts- 3 Metro 1436NC Super Erecta chrome wire shelves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-400 GATE VALVE (104-478)
- KOHLER Handle Assembly (1311360-CP)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (800-20-1)
- PLUMB SHOP BRASSCRAFT MP 2PK Reducing Washer (176-316)
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 110F-I)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- Hubbell Point of Use Water Heaters