Shop All Point of Use Water Heaters
Hubbell
J1636RS 16 Gallon Booster Heater - 36kW 208V Single Phase
Mfr # 414J1636RS
Zoro # G311507196
product price: $7,988.99
/ea
Free Shipping & Returns
$7,988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414J1636RS
- Zoro # G311507196
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This Hubbell J66T 6 gal. compact booster water heater is the perfect solution to ensuring that your kitchen tools china glassware and more are safe and sanitary after washing! Ideal for heating water to the sanitizing temperature of 180 degrees Fahrenheit this unit features an all stainless steel tank construction that does not require an internal lining. Plus this item is certified to have a low lead content to ensure the safety of your customers and employees. The tank's ASME stamped construction allows for an extended tank life to make sure that your booster heater will last for as long as possible preventing downtime and extra expenditures down the line. In addition the stainless steel exterior jacket and base keep this booster heater protected and free from corrosion.The advanced design of the electronic temperature control and digital display allows you to easily confirm proper operation and temperature settings with just a glance! The visual indicator of exact set point temperatures and conditions lets you instantly see that your booster heater is working properly and heating water to the correct temperatures.An automatic leak detection system notifies users in the event of an internal water leak preventing damage to your utility room and the booster heater itself. Plus in case of unexpected malfunctions this booster heater comes factory-packaged with resettable circuit breakers for internal protection when required to save you time and money over one-shot fuses. Another great safety feature of this booster heater is the pressure reducing valve with built-in bypass which is supplied with each booster heater. This booster heater features environmentally friendly CFC/HCFC-free closed-cell foam insulation to prevent heat loss while still allowing you to maintain a safe environmentally responsible business environment.This booster heater is designed to be easy to use and maintain. No electrical components need to be removed in order to replace or repair other internal components. Plus the screw plug elements are easy to service compared to less reliable flange heating elements. Installing this booster heater is also easier since it is designed with dimensions and connection locations similar to other brands reducing the chance that you will need to replace existing plumbing when you replace your booster heater. Requires a 240V / 3 phase electrical connection. 14 amps. 6kW.Overall Dimensions:Width: 13''Depth: 25''Height including legs: 19 3/4''Capacit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38480)
- SHARKBITE PUSH STRGHT COUP 1-1/4"" (UXL0135)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 A Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- EEMAX 208VAC, 50 Amps, Commercial Electric Tankless Water Heater (EX180T2T)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 104F-I)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 110F-I)
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- CHRONOMITE LABS 240VAC, 120 Amps, Both Electric Tankless Water Heater (ER-120L/240)
- Hubbell Point of Use Water Heaters