Shop All Watertight Devices
Hubbell
Interlock, Mechanical
Mfr # HBL560MI5W
Zoro # G2451181
product price: $1,528.75
/ea
Free Shipping & Returns
$1,528.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unfused, Pin and Sleeve
- Voltage 347/600V AC
- Amps 60 A
- Number of Poles 4
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL560MI5W
- Zoro # G2451181
- UPC # 783585406152
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 8 AWG |
Overall Height | 13.65 in |
Overall Width | 7.75 in |
Maximum Wire Size | 2 AWG |
Cord Size | 10 to 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Mechanical Interlock Device, Circuit Breaker Amp Rating 60 A, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 4, Number of Wires 5, Voltage Rating 347/600V AC, Grounding Grounded, Horsepower Rating 40 hp, Housing Material Thermoplastic, Maximum Wire Size 2 AWG, Phase Three, Resistance Properties Watertight, Standards UL Listed, Viewing Window No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FNM-2-8/10)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-048)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK (HBL26W76BK)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL430B9W)
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R (HBL2623SW)
- Hubbell Watertight Devices