Shop All Watertight Devices
Hubbell
Interlock, Mechanical
Mfr # HBL4100MI7W
Zoro # G1641001
product price: $2,036.99
/ea
Free Shipping & Returns
$2,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unfused, Nonmetallic
- Voltage 480V AC
- Amps 100 A
- Number of Poles 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4100MI7W
- Zoro # G1641001
- UPC # 783585405889
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 1/0 AWG |
Overall Height | 11.87 in |
Minimum Wire Size | 3 AWG |
Overall Width | 7.75 in |
Cord Size | 10 to 2 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
The HUBBELL WIRING DEVICE-KELLEMS HBL4100MI7W Interlock, Mechanical is a watertight device designed to keep your devices safe. This interlock device can be used with the 5Z926 plug. It comes with 3 poles and 4 wires, allowing it to accept up to four different power cords at once. The wiring device has an operating voltage of 480V AC and 100 A of current. It is made for use with 50 hp motors only. When you need to install your electrical equipment in wet or damp areas, the HUBBELL WIRING DEVICE-KELLEMS HBL4100MI7W Interlock, Mechanical will provide you with all the protection you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 125V (HBL330R4W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- Hubbell Watertight Devices