Shop All Cable Connectors
Hubbell
Insulgrip Twist-Lock 20A 3Ph 250V-AC 3P 4W Body Connector
Mfr # HBL2423
Zoro # G306383101
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Opening Min. 0.35 in
- Cable Opening Max. 1.15 in
- Standards UL/CSA Listed
- Material Nylon
- Type Twist-lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2423
- Zoro # G306383101
- Country of Origin Unknown
- Category Cable Connectors
Details
Cable Opening Min. | 0.35 in |
Item | Connector Body |
Cable Opening Max. | 1.15 in |
Standards | UL/CSA Listed |
Material | Nylon |
Type | Twist-lock |
Color | Black/White |
Description
57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Link Module, AC/DC (3RA19211DA00)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5338-0)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- HALEX 100PK38 Cla Connector (05103B)
- IFM Wireable M12 connector (E18163)
- Hubbell Cable Connectors