Shop All Plug & Connector Accessories
Hubbell
Insulgrip Latching Kit, White
Mfr # SK3
Zoro # G2951803
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug and Connector
- Color White
- Material Nylon
- For Use With Connector, Plug
- Product Type Latching Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SK3
- Zoro # G2951803
- UPC # 783585201726
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Display Size | Standard Sized |
Details
Item | Latching Kit |
Type | Plug and Connector |
Color | White |
Material | Nylon |
For Use With | Connector, Plug |
Product Type | Latching Kit |
Flammability | HB or better, UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors. |
Device Color | Black/White, White |
Operating Temperatures | Maximum Continuous 75°C; Minimum -40°C (w/o impact) |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Performance | Environmental - Flammability - HB or better Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) |
Item Type | Insulgrip |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Latching Kit, Color White, For Use With Connector, Plug, Material Nylon, Product Type Latching Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (KLDR003)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- HUBBELL Single Pole Connector, Protective Cap, Blk (HBL15MCAPBK)
- Hubbell Plug & Connector Accessories