Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure Switchpress Sw On 80N., Off 100
Mfr # 69JG6
Zoro # G3201989
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Pressure Setpoint Type Adjustable
- Product Type Pressure Switch
- Sample Line Connection Size 1/4 in
- Sample Line Connector Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JG6
- Zoro # G3201989
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Application | Air Conditioning |
Pressure Setpoint Type | Adjustable |
Product Type | Pressure Switch |
Sample Line Connector Type | NPT |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Maximum Pressure Rating | 25 psi |
Pressure Type | Differential |
Description
Pressure Switch, Application Air Conditioning, Maximum Pressure Rating 25 psi, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- ERIE Kel-T201 24V Heat Only Digital (KEL-T201)
- THERNLUND D-3 Draft Inducer For Oil (D-3)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D982PG)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- TJERNLUND PRODUCTS Switch, Duct Pressure (PS1503)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- HONEYWELL Ap5027-30 Spdt Air Pressure (AP5027-30)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- Hubbell Industrial Controls Duct Pressure Switches