Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure Switchair/Water Press. Switch
Mfr # 69JF7LY2C
Zoro # G3201919
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Pressure Setpoint Type Adjustable
- Product Type Pressure Switch
- Sample Line Connector Type NPT
- Sample Line Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JF7LY2C
- Zoro # G3201919
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Application | Air Conditioning |
Pressure Setpoint Type | Adjustable |
Product Type | Pressure Switch |
Sample Line Connector Type | NPT |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Pressure Type | Differential |
Description
Air Pressure Switch, Application Air Conditioning, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 12 (1MBE3)
- QMARK DPST Snap Action Line Voltage Tstat rated 22 amps (MD26)
- AMETEK Replacement Brush Mechanism, PK2 (833392-67)
- SIEMENS Replacable Tip, for 2Rh/T Duct (AQF3150)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- SEALED UNIT PARTS CO Supco Pressure Switch - 300 PSI Open 200 PSI Closed (SHP300200)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- Hubbell Industrial Controls Duct Pressure Switches