Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure Switch95-125N.
Mfr # 69JF7
Zoro # G3201943
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Standards CCC, CE Certified, CSA Certified, UL Listed
- Sample Line Connector Type NPT
- Sample Line Connection Size 1/4 in
- Pressure Setpoint Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JF7
- Zoro # G3201943
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Application | Air Conditioning |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Product Type | Pressure Switch |
Pressure Type | Differential |
Maximum Pressure Rating | 33 psi |
Description
Air Pressure Switch, Application Air Conditioning, Maximum Pressure Rating 33 psi, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm, CW (HC39GE469)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- HONEYWELL THERMAL SOLUTIONS L404F1409 Pressuretrol 2-15 (L404F1409)
- YORK Limit Switch and Fan, L195-65F (S1-025-26366-004)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- TJERNLUND PRODUCTS Axial Duct Booster, 14 In. Dia. (EF-14)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- NORDYNE 1010775R Spst Pressure Switch (1010775R)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- Hubbell Industrial Controls Duct Pressure Switches